
Hi-Vis Economy Safety Vest S Class 2 U-Block Back, , Zipper Closure
Mfr # SV2ZOSS
Zoro # G3865375
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Standards
ANSI/ISEA 107
Material
100% Polyester Tricot
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZOSS
Zoro #
G3865375
UPC #
674326250151
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Length
11
Overall Width
9
Overall Height
0.6
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Features
Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Number of Outside Pockets
1
Fabric Weight
0.4
Gender
Unisex
Covered Pocket Locations
1 upper left front, 1 lower right inside
Number of Pockets with Closure
2
Reflective Stripe Color
silver
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Total Number of Pockets
2
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.