
Hi-Vis Economy Vest w/Two-Tone Trim 2XL Class 2 , Zipper Closure
Mfr # SV22-2ZOM-2X
Zoro # G3866364
product price:Â $8.79
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV22-2ZOM-2X
Zoro #
G3866364
UPC #
674326237619
Country of Origin
China
Dimensions
Size
2X
Reflective Stripe Width
2 in
Length
13
Overall Height
1.5
Overall Width
10
Details
Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Fabric Weight
0.4719
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Number of Inside Pockets
1
Number of Outside Pockets
2
Gender
Unisex
Fabric Construction
100% polyester mesh
Reflective Stripe Color
Silver
Total Number of Pockets
2
Description
Radians SV22-2 Economy Type R Class 2 Sa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.