Hi-Vis Economy Vest w/Two-Tone Trim 3XL Class 2 , Zipper Closure

  • Mfr # SV22-2ZOM-3X

  • Zoro # G3866249


product price:  $9.29
/ea

Key Features

Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV22-2ZOM-3X
Zoro #
G3866249
UPC #
674326237626
Country of Origin
China

Dimensions

Size
3X
Reflective Stripe Width
2 in
Length
12.5
Overall Height
1.5
Overall Width
9.5

Details

Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.525
Fabric Construction
100% polyester mesh
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside
Reflective Stripe Color
Silver
Vest Front Style
Zipper Closure
Total Number of Pockets
2

Description

Radians SV22-2 Economy Type R Class 2 Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.