Shop RADIANS
See all product information
Create Account
Hi-Vis Economy Vest w/Two-Tone Trim 4XL Class 3 , Zipper Closure
- Mfr # SV22-3ZOM-4X
- Zoro # G3867299
product price:Â
$
13.19
/ea
Key Features
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV22-3ZOM-4X
- Zoro #
- G3867299
- UPC #
- 674326237770
- Country of Origin
- China
- Item
- Hi-Vis Economy Vest w/Two-Tone Trim
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- 100% Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper Closure
- Total Number of Pockets
- 2
- Gender
- Unisex
- Fabric Weight
- 0.4
- Features
- Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Number of Pockets with Closure
- 1
- Fabric Construction
- 100% polyester mesh
- Reflective Stripe Color
- Silver
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 2 in
- Length
- 11
- Overall Height
- 0.6
- Overall Width
- 9
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.