Hi-Vis Economy Vest w/Two-Tone Trim L Class 3 , Zipper Closure

  • Mfr # SV22-3ZGM-L

  • Zoro # G3866669


product price:  $14.15
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV22-3ZGM-L
Zoro #
G3866669
UPC #
674326237800
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
12.3
Overall Width
9.3
Overall Height
2

Details

Item
Hi-Vis Economy Vest w/Two-Tone Trim
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
3
Total Number of Pockets
2
Fabric Weight
0.6093
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
Number of Outside Pockets
1
Number of Pockets with Closure
1 Upper Left Front,1 Lower Right Inside
Fabric Construction
100% polyester mesh

Description

Radians SV22-3 Economy Type R Class 3 Sa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.