Shop RADIANS
See all product information
Create Account
Hi-Vis Economy Vest w/Two-Tone Trim Xl Class 3 , Zipper Closure
- Mfr # SV22-3ZOM-XL
- Zoro # G3867159
product price:Â
$
14.15
/ea
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV22-3ZOM-XL
- Zoro #
- G3867159
- UPC #
- 674326237749
- Country of Origin
- China
Dimensions
- Size
- Xl
- Reflective Stripe Width
- 2 in
- Length
- 11
- Overall Width
- 9
- Overall Height
- 0.6
Details
- Item
- Hi-Vis Economy Vest w/Two-Tone Trim
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- 100% Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper Closure
- Total Number of Pockets
- 2
- Gender
- Unisex
- Number of Outside Pockets
- 1
- Features
- Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight
- 0.4
- Number of Pockets with Closure
- 1 Upper Left Front
- Fabric Construction
- 100% polyester mesh
Description
Radians SV22-3 Economy Type R Class 3 Sa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.