
Hi-Vis FR Safety Vest 3XL Class 2 , Hook & Loop 2 Pockets
Mfr # SV97-2VGMFR-3X
Zoro # G3868699
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Green
Material
Premium Mesh Modacrylic
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV97-2VGMFR-3X
Zoro #
G3868699
UPC #
674326245867
Country of Origin
United States
Dimensions
Size
3XL
Details
Item
Hi-Vis FR Safety Vest
Color
Hi-Vis Green
Material
Premium Mesh Modacrylic
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
2
Flame-Resistant Properties
Yes
Description
Radians SV97-2VGMFR Premium Mesh Modacry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.