Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis FR Safety Vest M Class 2 , Hook & Loop 2 Pockets

  • Mfr # SV97-2VGMFR-M

  • Zoro # G3868455


product price: $71.99
/ea

Key Features

Color
Hi-Vis Green
Material
Premium Mesh Modacrylic
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV97-2VGMFR-M
Zoro #
G3868455
UPC #
674326245829
Country of Origin
United States

Dimensions

Size
M

Details

Item
Hi-Vis FR Safety Vest
Color
Hi-Vis Green
Material
Premium Mesh Modacrylic
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2
Flame-Resistant Properties
Yes

Description

Radians SV97-2VGMFR Premium Mesh Modacry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.