Hi-Vis FR Safety Vest XL Class 2 , Velcro 0 Pockets

  • Mfr # SV92J-2ZGS3P-XL

  • Zoro # G3868315


product price:  $70.85
/ea

Key Features

Standards
ANSI/ISEA 107, ASTM F1506
Color
Hi-Vis Green
Material
Jersey Knit Modacrylic
Closure Type
Velcro
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV92J-2ZGS3P-XL
Zoro #
G3868315
UPC #
674326265209
Country of Origin
United States

Dimensions

Size
XL
Length
11
Overall Height
0.6
Overall Width
9

Details

Item
Hi-Vis FR Safety Vest
Standards
ANSI/ISEA 107, ASTM F1506
Color
Hi-Vis Green
Material
Jersey Knit Modacrylic
Closure Type
Velcro
ANSI Class
2
Total Number of Pockets
0
Features
Class 2 / Level 2; 7.75 oz. 61% Modacrylic, 32% Cotton & 7% Poly.; 3M Scotchlite FR Reflective Tape 8735.; Zipper Closure.; Pockets: 2 lower outside, 1 inside chest pocket; Meets ASTM F1506.; Meets FTS 191A Method 5903.; Fabric Certified to ANSI 107 Level 2.; Fabric Certified to EN-471 Class 2 Retro Reflective Performance.; Meets & Exceeds NFPA 1971, 2000 Edition, Sections 5-1.4 and 6.2.; ARC Rating 10.0 Cal/CM2.; 50 Wash Max.; Made in the USA.
Weight
0.4
Flame-Resistant Properties
Yes

Description

Radians SV92J-2ZGS3P Jersey Knit Modacry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.