Hi-Vis Hooded Sweatshirt, Type R Class 3, Hi-Vis Green / Black, 5X

  • Mfr # SJ02B-3PGS-5X

  • Zoro # G3878578


product price: $35.69
/ea

Key Features

Size
5X
Color
Hi-Vis Green / Black
Length
15.5
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ02B-3PGS-5X
Zoro #
G3878578
UPC #
674326322087
Country of Origin
China

Dimensions

Size
5X
Length
15.5
Width
13
Overall Height
2
Overall Width
13
Height
2
Overall Length
15.5
Reflective Stripe Width
2"

Details

Item
Hi-Vis Hooded Sweatshirt
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Class
Type R Class 3
Fabric Weight
1.55
Type
Hooded Pullover Sweatshirt
Gender
Unisex
Features
Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2� silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards
Reflective Stripe Main Color
Silver
ANSI Type
Type R
Material
polyester

Description

Radians SJ02B-3 Class 3 Color Blocked Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.