Hi-Vis Hooded Sweatshirt, Type R Class 3, Type R, 100% Polyester Anti-pill Fleece, 3X

  • Mfr # SJ01B-3ZGS-3X

  • Zoro # G3878815


product price:  $33.99
/ea

Key Features

Size
3X
Material
100% Polyester Anti-pill Fleece
Color
Hi-Vis Green / Black
Length
15.5
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ01B-3ZGS-3X
Zoro #
G3878815
UPC #
674326321745
Country of Origin
China

Dimensions

Size
3X
Length
15.5
Overall Height
2
Overall Width
13
Height
2
Overall Length
15.5
Width
13
Reflective Stripe Width
2"

Details

Item
Hi-Vis Hooded Sweatshirt
Material
100% Polyester Anti-pill Fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Type R Class 3
Fabric Weight
1.55
Closure Type
Zipper Closure
Fabric
100% Polyester Anti-pill Fleece
Features
Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2� silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver

Description

Radians SJ01B-3 Class 3 Color Blocked Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.