Hi-Vis Hooded Sweatshirt, Type R Class 3, Type R, 100% Polyester Anti-pill Fleece, L

  • Mfr # SJ01B-3ZGS-L

  • Zoro # G3878553


product price:  $33.99
/ea

Key Features

Material
100% Polyester Anti-pill Fleece
Standards
ANSI/ISEA 107
Length
15.5
Number of Outside Pockets
2
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ01B-3ZGS-L
Zoro #
G3878553
UPC #
674326321714
Country of Origin
China

Dimensions

Size
L
Length
15.5
Overall Height
2
Width
13
Height
2
Overall Width
13
Overall Length
15.5
Reflective Stripe Width
2"

Details

Item
Hi-Vis Hooded Sweatshirt
Material
100% Polyester Anti-pill Fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Type R Class 3
Fabric
100% Polyester Anti-pill Fleece
Closure Type
Zipper Closure
Features
Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom.; 2� silver reflective tape.; Full front zipper closure.; Two lower pouch pockets.; Hood with adjustable pull cords.; Custom imprinting available on left chest and back center.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
1.55
Reflective Stripe Main Color
Silver

Description

Radians SJ01B-3 Class 3 Color Blocked Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.