Zoro Homepage

Hi-Vis Hooded Sweatshirt, Type R Class 3, Type R Class 3, Low piling polyester fleece, L

  • Mfr # SJ02B-3PGS-L

  • Zoro # G3878368


product price: $35.99
/ea

Key Features

Material
Low piling polyester fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Length
15.5
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ02B-3PGS-L
Zoro #
G3878368
UPC #
674326322032
Country of Origin
China

Dimensions

Size
L
Length
15.5
Overall Length
15.5
Overall Width
13
Height
2
Width
13
Overall Height
2
Reflective Stripe Width
2 inches

Details

Item
Hi-Vis Hooded Sweatshirt
Material
Low piling polyester fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Fabric Weight
1.55
Gender
Unisex
Type
Hooded Pullover Sweatshirt
Features
Black elastic knit waistband and cuffs.; Low Piling Polyester fleece material.; Color blocking at the bottom; 2� silver reflective tape; One lower pouch pocket; Hood with adjustable pull cords; Custom imprinting available on left chest and back center; 25 Wash Max; Meets ANSI/ISEA 107 Standards

Description

Radians SJ02B-3 Class 3 Color Blocked Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.