Hi-Vis Impact Coated Gloves, Nitrile, Palm, Black/Yellow, XL

  • Mfr # RWG21TXL

  • Zoro # G3874816


product price:  $11.75
/ea
Sold in multiples of 12 for $141.00

Key Features

Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG21TXL
Zoro #
G3874816
UPC #
674326309804
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Hi-Vis Impact Coated Gloves
Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Coating Coverage
Palm
Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Radians RWG21 High Visibility Work Gl,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.