Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X

  • Mfr # SV59W-2ZGM-3X

  • Zoro # G100759980


product price:  $20.15
/ea

Key Features

ANSI Class
Type R Class 2
Material
100% Polyester Mesh with Solid Knit Pockets
Closure Type
Zipper Closure
Gender
Women's
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59W-2ZGM-3X
Zoro #
G100759980
UPC #
674326340678
Country of Origin
China

Dimensions

Size
3X
Length
11.9

Details

Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh with Solid Knit Pockets
Closure Type
Zipper Closure
Gender
Women's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom
Fabric Weight
0.4
Pockets
9

Description

The SV59W ladies vest is a Type R, Class 2 vest that is made to fit and made to last. It features a zipper closure, a large back “plan” pocket, reinforced wear points, and long-wearing web reinforcement along outer edges. Use the cinch located inside the back plan pocket to customize fit. The mesh upper front and back provide breathability and comfort while the tough woven twill fabric used for the pockets enhances durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.