Shop RADIANS
See all product information
Create Account
Hi-Vis Ladies Hvy Dty Surv Safety Vest-Org-XL
- Mfr # SV59W-2ZOM-XL
- Zoro # G300760038
product price:
$
19.19
/ea
Key Features
ANSI Class
Type R Class 2
Material
100% Polyester Mesh with Solid Knit Pockets
Closure Type
Zipper Closure
Gender
Women's
Stripe Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV59W-2ZOM-XL
- Zoro #
- G300760038
- UPC #
- 674326340715
- Country of Origin
- China
- Color
- Hi-Vis Orange
- ANSI Class
- Type R Class 2
- Material
- 100% Polyester Mesh with Solid Knit Pockets
- Closure Type
- Zipper Closure
- Gender
- Women's
- Stripe Color
- Silver
- Features
- Adjustable waistline; Heavy webbing reinforced edging; Zipper front closure; 2" glass bead reflective tape; Left shoulder mic tab; Grommets at neck for tool tethers; Woven polyester twill black bottom
- Standards
- ANSI/ISEA 107
- Fabric Weight
- 0.4
- Pockets
- 9
Dimensions
- Size
- XL
- Length
- 11.9
Description
The SV59W ladies vest is a Type R, Class 2 vest that is made to fit and made to last. It features a zipper closure, a large back “plan” pocket, reinforced wear points, and long-wearing web reinforcement along outer edges. Use the cinch located inside the back plan pocket to customize fit. The mesh upper front and back provide breathability and comfort while the tough woven twill fabric used for the pockets enhances durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.