Hi-Vis Rain Coat, RipStop Waterproof Polyester, Class 3 Type R, Hi-Vis Green, 3XL

  • Mfr # RW11-3ZGR-3X

  • Zoro # G3880626


product price: $55.75
/ea

Key Features

Material
RipStop Waterproof Polyester
Size
3XL
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW11-3ZGR-3X
Zoro #
G3880626
UPC #
674326323077
Country of Origin
China

Dimensions

Size
3XL
Length
30.71
Overall Width
16.54
Overall Height
0.47

Details

Item
Hi-Vis Rain Coat
Material
RipStop Waterproof Polyester
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Mesh
Standards
ANSI/ISEA 107
Features
ANSI/ISEA 107 Type R Class 3; Lightweight Ripstop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments.; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility.; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle.; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears.; Hook and Loop cuffs.; 2 Front Zippered Pockets
Gender
Unisex
Fabric Weight
1.54
Water-Resistant
Yes

Description

Radians Waterproof Lightweight Packable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.