Hi-Vis Rain Jacket, PVC/Nylon, Hi-Vis Green, 4XL

  • Mfr # RW25J-3ZGV-4X

  • Zoro # G3877765


product price:  $44.55
/ea

Key Features

Material
PVC/Nylon
Size
4XL
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Features
.20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETPâ„¢ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW25J-3ZGV-4X
Zoro #
G3877765
UPC #
674326319483
Country of Origin
China

Dimensions

Size
4XL
Length
15.6
Overall Width
10.2
Overall Height
1.4

Details

Item
Hi-Vis Rain Jacket
Material
PVC/Nylon
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Features
.20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETPâ„¢ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
Fabric Weight
0.20mm
Gender
Unisex
Weight
1.7687
Includes
Detachable Hood
Water-Resistant
Yes

Description

Radians RW25 High Visibility Rainwear Ja

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products