Zoro Homepage

Hi-Vis Rain Jacket, Ripstop, Class Type R Class 3 Hi-Vis Green, M

  • Mfr # SJ04-3SGR-M

  • Zoro # G800761016


product price: $63.79
/ea

Key Features

Material
Ripstop
Size
M
Color
Hi-Vis Green
Number of Pockets
12
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ04-3SGR-M
Zoro #
G800761016
UPC #
674626340521
Country of Origin
China

Dimensions

Size
M
Length
13.99

Details

Item
Hi-Vis Rain Jacket
Material
Ripstop
Color
Hi-Vis Green
Number of Pockets
12
ANSI Class
Type R Class 3
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Includes
Detachable hood
Gender
Male
Fabric Weight
0.98
Water-Resistant
Yes

Description

Insulated and reversible, the SJ04 Type R, Class 3 jacket offers lightweight warmth and adaptability. Wear the Hi-Vis side to meet job requirements; wear the black side everywhere else!
This jacket features Ripstop fabric for durability and a water repellent treatment to help block light rain. Its detachable hood can be removed completely or repositioned on either side. Twelve pockets make this useful jacket a storage chest. The reflective elements on both sides offer visibility, and the front has a reflective zipper garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.