
Hi-Vis Reversible Bomber Jacket, Ripstop Polyester, Class Type R Class 3 Hi-Vis Green / Black, L
Mfr # SJ610B-3ZGS-L
Zoro # G200760169
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
ANSI Class
Type R Class 3
Lining Material
Quilted Taffeta
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ610B-3ZGS-L
Zoro #
G200760169
UPC #
674326350783
Country of Origin
China
Dimensions
Size
L
Length
17
Details
Item
Hi-Vis Reversible Bomber Jacket
Material
Ripstop Polyester
Color
Hi-Vis Green / Black
ANSI Class
Type R Class 3
Lining Material
Quilted Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Gender
Unisex
Fabric Weight
4.54
Water-Resistant
Yes
Description
The SJ610B is a feature-packed garment designed for functionality and convenience in multiple seasons! Wind and water-resistant, this coat is made up of an outer parka and a reversible bomber with zip-off sleeves. The parka and bomber are Type R Class 3 compliant and the vest is Type R Class 2 compliant. Wear all pieces together as a complete system in extreme conditions or wear separately as a parka, bomber jacket, or vest depending on the weather conditions or your activity level. Both the bomber and the vest are also reversible going from hi-vis to stylish black for everyday use. The parka has a detachable hood, a quilted lining for easy on and off, zipper closure, and storm flap. Worn alone, it serves as a rain jacket too. It has multiple pockets including radio pockets, vertical zip pockets, chest pockets, and lower jacket pockets. Plus, there are mic tabs on both the parka and bomber. The black color-blocking extends the useful life hiding dirt and grime, and the silver reflective tape on contrast trim keeps workers visible.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.