Zoro Homepage

Hi-Vis Reversible Jacket, 100% Polyester Light Weight Diamond Ripstop, Class Type R Class 3 4XL

  • Mfr # SJ510-3ZGS-4X

  • Zoro # G3871325


product price: $64.19
/ea

Key Features

Material
100% Polyester Light Weight Diamond Ripstop
Size
4XL
Color
Hi-Vis Green / Gray
Number of Pockets
8
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ510-3ZGS-4X
Zoro #
G3871325
UPC #
674326290911
Country of Origin
China

Dimensions

Size
4XL
Length
17
Overall Height
4.5
Overall Width
14

Details

Item
Hi-Vis Reversible Jacket
Material
100% Polyester Light Weight Diamond Ripstop
Color
Hi-Vis Green / Gray
Number of Pockets
8
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Ripstop Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Fabric Weight
1.8
Gender
Unisex
Water-Resistant
Yes, with DWR Coating

Description

Radians SJ510 Quilted Reversible Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.