Zoro Homepage

Hi-Vis Reversible Jacket, 100% Polyester Light Weight Diamond Ripstop, Class Type R Class 3 M

  • Mfr # SJ510-3ZGS-M

  • Zoro # G3871605


product price: $57.69
/ea

Key Features

Material
100% Polyester Light Weight Diamond Ripstop
Size
M
Color
Hi-Vis Green / Gray
Number of Pockets
5 (3 on grey side, 4 on hi-vis side)
Number of Inside Pockets
1 Vertical Zippered Waterproof Chest Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ510-3ZGS-M
Zoro #
G3871605
UPC #
674326290867
Country of Origin
China

Dimensions

Size
M
Length
16.5
Overall Height
2
Overall Width
12

Details

Item
Hi-Vis Reversible Jacket
Material
100% Polyester Light Weight Diamond Ripstop
Color
Hi-Vis Green / Gray
Number of Pockets
5 (3 on grey side, 4 on hi-vis side)
Number of Inside Pockets
1 Vertical Zippered Waterproof Chest Pocket
ANSI Class
Type R Class 3
Lining Material
Quilted polyfil
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Fabric Weight
1.75
Gender
Unisex
Water-Resistant
DWR Coating

Description

Radians SJ510 Quilted Reversible Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.