Zoro Homepage

Hi-Vis Reversible Jacket, 100% Polyester Light Weight Diamond Ripstop, Class Type R Class 3 XL

  • Mfr # SJ510-3ZGS-XL

  • Zoro # G3871334


product price: $61.29
/ea

Key Features

Material
100% Polyester Light Weight Diamond Ripstop
Size
XL
Color
Hi-Vis Green / Gray
Number of Pockets
5 (on hi-vis side) + 3 (on grey side) = 8
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ510-3ZGS-XL
Zoro #
G3871334
UPC #
674326290881
Country of Origin
China

Dimensions

Size
XL
Length
16.5
Overall Width
13.5
Overall Height
2.5

Details

Item
Hi-Vis Reversible Jacket
Material
100% Polyester Light Weight Diamond Ripstop
Color
Hi-Vis Green / Gray
Number of Pockets
5 (on hi-vis side) + 3 (on grey side) = 8
ANSI Class
Type R Class 3
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Removable, Zippered Sleeves - Converts Jacket to Vest; Heavy Duty #5 Zipper Closure; 2" Silver Reflective Tape; Classic, Universal Fit; Reflective Zippers; Hidden Zipper on Back for easy custom imprinting; POCKETS (GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Waterproof Chest Pocket; POCKETS (HI-VIS SIDE): 2 Lower Front Zippered Waterproof Pockets, 1 Vertical Zippered Waterproof Pocket, 1 Vertical Zippered Sleeve Pocket with Triple Segmented Pencil Pocket; MATERIALS: Hi-Vis Diamond Shape Ripstop Polyester with DWR Coating (ANSI 107), Grey Ripstop Polyester with DWR & Colorfast Coating; Type R, Class 3 (Class 2 as Vest), ANSI 107; High-Visibility Yellow & Charcoal Grey
Gender
Unisex
Fabric Weight
1.9625
Water-Resistant
Yes

Description

Radians SJ510 Quilted Reversible Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.