
Hi-Vis Safety Vest 2XL Class 2 , Zipper 6 Pockets
Mfr # SV8OS2X
Zoro # G3877668
product price: $13.49
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Solid Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV8OS2X
Zoro #
G3877668
UPC #
674326229133
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Length
11
Overall Height
1.2
Overall Width
8
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Solid Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Number of Inside Pockets
4
Fabric Weight
0.4719
Number of Outside Pockets
2
Gender
Unisex
Features
Closure: Zipper.; 2” silver tape reflective material. 2 horizontal stripes.; Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.; Materials: 100% polyester knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards
Fabric Construction
100% polyester knit, 100% polyester mesh
Reflective Stripe Color
Silver
Covered Pocket Locations
Upper outside, Upper inside, Lower inside
Number of Pockets with Closure
4
Description
Radians SV8 Standard Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.