Zoro Homepage

Hi-Vis Safety Vest 3XL Class 2 , Zipper 6 Pockets

  • Mfr # SV8OM3X

  • Zoro # G3876837


product price: $11.95
/ea

Key Features

Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV8OM3X
Zoro #
G3876837
UPC #
674326229218
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
11
Overall Width
9
Overall Height
0.6

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Features
Closure: Zipper.; 2” silver tape reflective material. 2 horizontal stripes.; Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.; Materials: 100% polyester knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4
Number of Outside Pockets
2
Gender
Unisex
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Covered Pocket Locations
Upper outside
Fabric Construction
100% polyester mesh

Description

Radians SV8 Standard Type R Class 2 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.