Zoro Homepage

Hi-Vis Safety Vest 5XL Class 2 , Zipper 6 Pockets

  • Mfr # SV8OS5X

  • Zoro # G3877345


product price: $14.85
/ea

Key Features

Standards
ANSI/ISEA 107
Material
Solid Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV8OS5X
Zoro #
G3877345
UPC #
674326229164
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in
Length
11
Overall Width
9
Overall Height
0.6

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Solid Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Fabric Weight
0.4
Gender
Unisex
Features
Closure: Zipper.; 2” silver tape reflective material. 2 horizontal stripes.; Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.; Materials: 100% polyester knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards
Number of Pockets with Closure
2 each upper outside, 2 each upper inside, 2 each lower inside.

Description

Radians SV8 Standard Type R Class 2 Soli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.