Hi-Vis Safety Vest w/Sleeves M Class 3 , Zipper 6 Pockets

  • Mfr # SV83GMM

  • Zoro # G3867624


product price: $13.79
/ea

Key Features

Size
M
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV83GMM
Zoro #
G3867624
UPC #
674326233826
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Length
9.6
Overall Width
8.4
Overall Height
1.8

Details

Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Number of Inside Pockets
2 Each Lower Inside, 2 Each Upper Inside
Fabric Weight
0.4969
Number of Outside Pockets
2 Each Upper Outside
Gender
Unisex
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Number of Pockets with Closure
2 Each Upper Outside

Description

Radians SV83 Standard Type R Class 3 Ves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.