Hi-Vis Safety Vest w/Sleeves Xl Class 3 , Zipper 6 Pockets

  • Mfr # SV83GMXL

  • Zoro # G3867719


product price:  $13.09
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV83GMXL
Zoro #
G3867719
UPC #
674326233840
Country of Origin
China

Dimensions

Size
Xl
Reflective Stripe Width
2 in
Length
12
Overall Width
9
Overall Height
1

Details

Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Gender
Unisex
Fabric Weight
0.5343
Number of Inside Pockets
4
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Number of Outside Pockets
2
Number of Pockets with Closure
2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside
Fabric Construction
100% Polyester Solid Knit, 100% Polyester Mesh
Reflective Stripe Color
Silver

Description

Radians SV83 Standard Type R Class 3 Ves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.