
Hi-Vis Safety Vest Xl Class 2 , Zipper 6 Pockets
Mfr # SV8OSXL
Zoro # G3877424
product price: $16.35
/eaKey Features
Standards
ANSI/ISEA 107
Material
Solid Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV8OSXL
Zoro #
G3877424
UPC #
674326229126
Country of Origin
China
Dimensions
Size
Xl
Reflective Stripe Width
2 in
Length
12
Overall Height
1.5
Overall Width
9.5
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
Solid Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Gender
Unisex
Fabric Weight
0.4437
Features
Closure: Zipper.; 2” silver tape reflective material. 2 horizontal stripes.; Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.; Materials: 100% polyester knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards
Description
Radians SV8 Standard Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.