
Hi-Vis Self Extinguishing Vest with Two-Tone Trim 5XL Class 2 , Zipper Closure 2 Pockets
Mfr # SV225-2ZGM-5X
Zoro # G3869234
product price:Â $13.29
/eaKey Features
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV225-2ZGM-5X
Zoro #
G3869234
UPC #
674326238807
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Length
9
Overall Height
1.4
Overall Width
8.6
Details
Item
Hi-Vis Self Extinguishing Vest with Two-Tone Trim
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Weight
0.5813
Features
Description
Radians SV225 Class 2 Self Extinguishing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.