Shop RADIANS
See all product information
Create Account
Hi-Vis Self Extinguishing Vest with Two-Tone Trim, XL, Class 2 , Zipper Closure 2 Pockets
- Mfr # SV225-2ZGM-XL
- Zoro # G3150561
product price:Â
$
16.49
/ea
Key Features
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
100% Polyester Mesh
Fabric Weight
0.4594
Reflective Stripe Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV225-2ZGM-XL
- Zoro #
- G3150561
- UPC #
- 0674326238760
- Country of Origin
- China
- Item
- Hi-Vis Self Extinguishing Vest with Two-Tone Trim
- Standards
- ANSI/ISEA 107, ASTM D6413
- Color
- Hi-Vis Green
- Material
- 100% Polyester Mesh
- Fabric Weight
- 0.4594
- ANSI Type
- Type R
- Closure Type
- Zipper Closure
- ANSI Class
- 2
- Total Number of Pockets
- 2
- Features
- Number of Outside Pockets
- 1
- Gender
- Unisex
- Number of Inside Pockets
- 1
- Fabric Construction
- 100% polyester mesh
- Reflective Stripe Color
- Silver
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
- Length
- 8.4
Description
Vest Hi Visibility Mesh Fire Retardant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.