Hi-Vis Rain Jacket, Ripstop, Class Type R Class 3 Hi-Vis Green, 2XL

  • Mfr # SJ04-3SGR-2X

  • Zoro # G900761312


product price:  $72.29
/ea

Key Features

Material
Ripstop
Color
Hi-Vis Green
Number of Pockets
12
ANSI Class
Type R Class 3
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ04-3SGR-2X
Zoro #
G900761312
UPC #
674326340517
Country of Origin
China

Dimensions

Size
2XL
Length
13.99

Details

Item
Hi-Vis Rain Jacket
Material
Ripstop
Color
Hi-Vis Green
Number of Pockets
12
ANSI Class
Type R Class 3
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107
Features
Zipper closure; 2" segmented retroreflective tape; 1 horizontal, 2 vertical, 2 sleeve stripes; Reversible to protect and warm during most hours of your day; Insulated for lightweight warmth; Removable hood can be attached on yellow side or black side; Multi-position quilted black side has reflective piping for added conspicuity; Yellow side: 2 chest flap pockets, 1 horizontal zip pocket, 2 pencil pockets, 4 pouch pockets; Black side: horizontal zip chest pocket, 2 lower welt pockets
Fabric Weight
0.98
Includes
Detachable hood
Gender
Unisex
Water-Resistant
Yes

Description

Insulated and reversible, the SJ04 Type R, Class 3 jacket offers lightweight warmth and adaptability. Wear the Hi-Vis side to meet job requirements; wear the black side everywhere else!
This jacket features Ripstop fabric for durability and a water repellent treatment to help block light rain. Its detachable hood can be removed completely or repositioned on either side. Twelve pockets make this useful jacket a storage chest. The reflective elements on both sides offer visibility, and the front has a reflective zipper garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.