Zoro Homepage

Hi-Vis Surv 2Tone Safety Glow Vest-Org-M

  • Mfr # SV6GLOM

  • Zoro # G300762360


product price: $17.99
/ea

Key Features

ANSI Class
Type R Class 2
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Gender
Unisex
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6GLOM
Zoro #
G300762360
UPC #
674326351193
Country of Origin
China

Dimensions

Size
M
Length
9.84

Details

Item
High-Visibility Vest
Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Gender
Unisex
Stripe Color
Silver
Features
Phosphorescent Glow-In-The-Dark Tape; Zipper Closure; 30 Minutes in Sunlight for 8 Hours Glow-in-the-Dark; Mic Tab on Both Shoulders; 1 Inch Contrasting Trim Detail; 2 Inch Split Silver Reflective Tape; Type R, Class 2, 8 Pockets; Pockets Include: Clear Badge Holder, Upper Chest Pocket, Upper Split Pencil Pocket, Lower Front Flap Covered Pockets, Large Inside Open Pockets, Inside Flashlight Pocket; Polyester Solid Front, Polyester Mesh Back
Fabric Weight
0.49
Standards
ANSI/ISEA 107
Pockets
8

Description

The Radians SV6GL Glow-in-the-Dark Safety Vest is perfect for mine workers, construction work that extends past sundown, parking lots, shipyards, cruise ships, or anywhere that there will be limited light needed for reflective tape. Charging the vest for 30 minutes in sunlight will allow the vest to glow-in-the-dark for approximately 8 hours. You can also charge the vest with indoor light, but it will not glow as long as sunlight charging. The phosphorescent glow-in-the-dark tape will charge for up to 15 washes. Custom imprinting available for the left chest pocket and back center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.