Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-4X

  • Mfr # SV6B-2ZOD-4X

  • Zoro # G100760702


product price: $14.29
/ea

Key Features

Color
Hi-Vis Orange / Black
ANSI Class
Type R Class 2
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6B-2ZOD-4X
Zoro #
G100760702
UPC #
674326346861
Country of Origin
China

Dimensions

Size
4X
Length
11.9

Details

Color
Hi-Vis Orange / Black
ANSI Class
Type R Class 2
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Stripe Color
Silver
Pockets
8
Fabric Weight
1.4062
Standards
ANSI/ISEA 107
Features
Black Bottom Panel; Zipper Closure; 2� Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection
Number of Pockets with Closure
2

Description

Class 2 Black Bottom Surveyor Vest. Perfect to be worn in daytime conditions. Contrast trim combination make workers much more noticeable in low light and broad daylight. Very functional pocket configuration so you can carry the tools you need to do your job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.