Hi-Vis TpR/Cl2 HvyDty Surv Vst w/Zip-HV Org- M

  • Mfr # SV59B-2ZOM-M

  • Zoro # G700761086


product price: $20.15
/ea

Key Features

Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
Woven Polyester Twill / 100% Polyester Mesh
Closure Type
Zipper Closure
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59B-2ZOM-M
Zoro #
G700761086
UPC #
674326347738
Country of Origin
China

Dimensions

Size
M
Length
11.75

Details

Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
Woven Polyester Twill / 100% Polyester Mesh
Closure Type
Zipper Closure
Stripe Color
Silver
Pockets
7
Fabric Weight
0.35
Features
Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2� Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Standards
ANSI/ISEA 107
Number of Pockets with Closure
1

Description

Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest is a heavy duty contractor Surveyor’s vest with zipper closure and large back “plan” pocket. Built with rugged ANSI 107 Hi-Viz material, reinforced wear points, and long-wearing web reinforcement along outer edges. Mesh upper, front and back, for breathability and comfort. Pockets in tough woven twill fabric provide maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.