Short Sleeve Hi-Vis Black Bottom Shirt, Type R Class 2, Type R Class 2, Birdseye Mesh, 2X

  • Mfr # ST11B-2POS-2X

  • Zoro # G600760011


product price:  $13.49
/ea

Key Features

Material
Birdseye Mesh
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST11B-2POS-2X
Zoro #
G600760011
UPC #
674326332000
Country of Origin
China

Dimensions

Size
2X
Height
0.53
Vest Size
2X
Length
11.9
Reflective Stripe Width
2"

Details

Item
Short Sleeve Hi-Vis Black Bottom Shirt
Material
Birdseye Mesh
Color
Hi-Vis Orange / Black
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Traffic Safety Vest Color
Hi-Vis Orange / Black
Type
Short Sleeve
Stripe Color
Silver
Pockets
1
Gender
Unisex
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at the Bottom.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver

Description

Radians ST11B Type R Class 2 High Visibility T-Shirt with Max-Dri Moisture Wicking Mesh. The ST11B T-Shirt is made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability. The stripes are adhered by heat transfer rather than sewn on, making the safety T-shirt wear much more like a regular T-shirt. The wicking properties improve hot weather comfort making it feel much cooler. The front pocket does not include reflective material to allow for corporate imprints. Color blocking at the bottom of the t-shirt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.