Shop RADIANS
See all product information
Create Account
Hi-Viz Drivers Gloves, High Visibility Peformance Glove, Slip On, Hi-Vis Green, 2XL 1 PR
- Mfr # RWG100XXL
- Zoro # G3857115
product price:Â
$
11.19
/pr
Sold in multiples of 6Â prs for
$67.14
Key Features
Glove Size
2XL
Color
Hi-Vis Green
Material
High Visibility Peformance Glove
Thumb Style
Reinforced
Palm Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG100XXL
- Zoro #
- G3857115
- UPC #
- 674326255323
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Glove Length
- 12
- Length
- 12
- Height
- 0.72
- Overall Width
- 4.5
- Width
- 4.5
- Overall Height
- 0.72
Details
- Item
- Hi-Viz Drivers Gloves
- Color
- Hi-Vis Green
- Material
- High Visibility Peformance Glove
- Thumb Style
- Reinforced
- Palm Material
- Synthetic
- Finger Style
- Reinforced Fingers
- Insulated
- No
- Weight
- 0.43
- Features
- Cuff Style
- Slip On
Description
Hi-Viz Reflective Back, Pref Driver X,PR, 1 Pair
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.