Zoro Homepage

High Density Polyethylene, 4 Point Ratchet, White

  • Mfr # GHR4V-WHITE

  • Zoro # G800761061


product price: $15.59
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR4V-WHITE
Zoro #
G800761061
UPC #
674326339863
Country of Origin
United States

Details

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Yes
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Weight
0.8406

Description

Radians Granite Cap Style Hard Hats are comfortable and stylish, offering versatile protection All Hard Hats Meet ANSI Z89.1-2014 Type 1 - Class G & E Standards. Vented style available. Custom imprinting available with 7 day turnaround for in-stock colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.