Zoro Homepage

High Density Polyethylene, 6 Point Ratchet, Orange

  • Mfr # GHR6-ORANGE

  • Zoro # G404872408


product price: $23.69
/ea
Sold in multiples of 2 for $47.38

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHR6-ORANGE
Zoro #
G404872408
UPC #
67432625096
Country of Origin
United States

Details

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.