Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV25-2ZOM-4X
Zoro #
G9054701
UPC #
674326238722
Country of Origin
China
Dimensions
Fits Chest Size
34"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
FR Treated
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Standards
NFPA 701 2004, ANSI/ISEA 107-2014
Vest Stripe Color Family
Silver
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 34 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features FR Treated, Standards NFPA 701 2004, ANSI/ISEA 107-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.