Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV2ZOMXL
Zoro #
G9054202
UPC #
674326235455
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
28"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
2" Silver Reflective Tape; Horizontal Stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside; Zipper Closure
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2010
ATPV Rating
Not Rated
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 28 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.