Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV63OXL
Zoro #
G9247305
UPC #
674326233765
Country of Origin
China
Dimensions
Fits Chest Size
28"
Details
Color
Orange/Red
Hazard Risk Category (HRC)
0
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Standards
ANSI/ISEA 107-2010
ATPV Rating
Not Rated
Item
High Visibility Vest
Stripe Color
Silver
ANSI Class
3
Vest Stripe Color Family
Orange/Red and Silver
Gender
Unisex
Description
High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 28 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 1, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.