
Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, Barricade Series, 10PK (Discontinued)
- Mfr # BG1-21
- Zoro # G3860895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BG1-21
Zoro #
G3860895
UPC #
674326231648
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Length
8
Width
3.5
Height
3
Dimensions
8 L x 3 H x 3.5 W
Details
Item
Impact Resistant Safety Goggles
Frame Color
Black
Lens Color
Smoke AF
Lens Coating
Anti-Fog
Series
Barricade
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Features
Elastic strap provides a comfortable, easily adjustable fit.; Indirect venting system provides extra fog control and ventilation.; Polycarbonate lens provides impact resistance to this protective goggle.; Soft rubber frame offers maximum all-day comfort.
Weight
0.125
Material
Polycarbonate
Color
Black / Smoke AF
Temple Style
Strap
Polarized Lens
No
Description
Radians Barricade(TM) Safety Goggl,PK 10, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.