This item is Discontinued.

Radians Radians® RWG532L Axis„¢ Cut Resistant Nitrile Gloves, Touchscreen Fingers, Blk, L, 1 Pair - Pkg Qty 12 RWG532L

Radians® RWG532L Axis„¢ Cut Resistant Nitrile Gloves, Touchscreen Fingers, Blk, L, 1 Pair - Pkg Qty 12 (Discontinued)

  • Mfr # RWG532L
  • Zoro # G104903310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG532L
Zoro #
G104903310
UPC #
-
Country of Origin
Korea, Republic of

Description

Radians rwg532l axis cut resistant gloves, nitrile palm, touchscreen fingers, blk, l, 1 pair the radians rwg532 axis touchscreen level a2 cut protection dipped glove improves productivity and keeps the user protected by allowing use of touch screen devices without removing the gloves. It also provides excellent protection against abrasion, cuts, tear and puncture. The seamless design of the 13 gauge, hppe shell with the polyurethane dipped palm provides excellent protection and a comfortable fit in hazardous applications. features touchscreen capabilities in all fingers. 13 gauge high performance polyethylene (hppe) provides cut resistance. foam nbr palm dip provides protection from abrasion in wet or dry conditions. seamless design provides a comfortable fit. ansi cut level a2 meets en 388:2003 standards for abrasion resistance, blade cut, tear, and puncture ( 4 3 4 3).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.