Zoro Homepage

Jacket, CL3, Black, 2X

  • Mfr # SJ910B-1ZGW-2X

  • Zoro # G114573695


product price: $46.69
/ea

Key Features

Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ910B-1ZGW-2X
Zoro #
G114573695
UPC #
0674326361390
Country of Origin
China

Dimensions

Length
15.5 IN

Details

Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Type O Class 1
Water-Resistant
Yes
Gender
Women

Description

Jacket, CL3, Black, 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.