Zoro Homepage

Jacket, CL3, HV Green, XL

  • Mfr # SJ930-3ZGW-XL

  • Zoro # G314573693


product price: $56.79
/ea

Key Features

Material
Diamond Quilted PU Coated polyester
Size
XL
Number of Pockets
7
Lining Material
Fleece and Poly Taffeta
Standards
ANSI 107 Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ930-3ZGW-XL
Zoro #
G314573693
UPC #
0674326361260
Country of Origin
China

Dimensions

Size
XL
Length
15.5 in

Details

Material
Diamond Quilted PU Coated polyester
Number of Pockets
7
Lining Material
Fleece and Poly Taffeta
Standards
ANSI 107 Type R Class 3
Water-Resistant
Yes
Includes
Detachable roll-away hood, 7 pockets
Fabric Weight
0.97 in
Gender
Women's

Description

Jacket, CL3, HV Green, XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.