Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, CL3, HV Green/Black, 3X

  • Mfr # SJ07-3ZDS-3X

  • Zoro # G816026482


product price: $66.85
/ea

Key Features

Closure Type
Zipper
Material
100% Polyester Twill
Color
HV Green/Black
Length
11 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ07-3ZDS-3X
Zoro #
G816026482
UPC #
0674326302423
Country of Origin
China

Dimensions

Length
11 IN

Details

Closure Type
Zipper
Material
100% Polyester Twill
Color
HV Green/Black

Description

Jacket, CL3, HV Green/Black, 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.