Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, CL3, HV Orange, L

  • Mfr # SJ930-3ZOW-L

  • Zoro # G414573753


product price: $59.39
/ea

Key Features

Material
Diamond Quilted PU Coated polyester
Size
L
Color
HV Orange
Number of Pockets
7
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ930-3ZOW-L
Zoro #
G414573753
UPC #
0674326361314
Country of Origin
China

Dimensions

Size
L
Length
15.5

Details

Material
Diamond Quilted PU Coated polyester
Color
HV Orange
Number of Pockets
7
Water-Resistant
Yes
Gender
Women's
Fabric Weight
0.97

Description

Jacket, CL3, HV Orange, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.