Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, CL3, HV Orange, XL

  • Mfr # SJ930-3ZOW-XL

  • Zoro # G814573735


product price: $61.49
/ea

Key Features

Material
PU Coated polyester
Size
XL
Color
High Visibility Orange
Number of Pockets
7
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ930-3ZOW-XL
Zoro #
G814573735
UPC #
0674326361321
Country of Origin
China

Dimensions

Size
XL
Length
15.5 in

Details

Material
PU Coated polyester
Color
High Visibility Orange
Number of Pockets
7
Number of Inside Pockets
1
Lining Material
Fleece and Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI 107 Type R Class 3
Water-Resistant
Yes
Includes
Detachable roll-away hood
Gender
Women's

Description

Jacket, CL3, HV Orange, XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.