Zoro Homepage

Jacket, Heated, Black, 2X

  • Mfr # RHG-J100B-2X

  • Zoro # G614573713


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Outside Pockets
3
Material
100% Polyester
Heat Settings
3
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-J100B-2X
Zoro #
G614573713
UPC #
0674326383415
Country of Origin
China

Dimensions

Size
2X
Length
11 in

Details

Color
Black
Number of Outside Pockets
3
Material
100% Polyester
Heat Settings
3
Front Closure Type
Zipper
Gender
Men's

Description

Jacket, Heated, Black, 2X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.